Shop KIMBLE CHASE
See all product information
Create Account
Adapter, 76 mm L, Clear
- Mfr # 179951-3213
- Zoro # G0055828
product price:Â
$
70.89
/ea
Key Features
Type
Adapter
Features
Filtrate is Collected Directly Into a Media-Type Bottle When Using a Standard Membrane Filtration Assembly
Material of Construction
Glass
Overall Length
76 mm
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 179951-3213
- Zoro #
- G0055828
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 76 mm
- Wire Rope Length
- 76 mm
- Length
- 76 mm
- Fits Chest Size
- Filtrate is Collected Directly Into a Media-Type Bottle When Using a Standard Membrane Filtration Assembly
Details
- Item
- Adapter
- Type
- Adapter
- Features
- Filtrate is Collected Directly Into a Media-Type Bottle When Using a Standard Membrane Filtration Assembly
- Material of Construction
- Glass
- Color
- Colorless
- Product Type
- Adapter
- Material
- Borosilicate Glass
- Autoclavable
- Yes
- ASTM Specification
- E438
- USP Specification
- Type I
- Shell Material
- Borosilicate Glass
- Wire Color
- Colorless
Description
Adapter, Overall Length 76 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Colorless, Autoclavable Yes, Features Filtrate is Collected Directly Into a Media-Type Bottle When Using a Standard Membrane Filtration Assembly, Standards Not Applicable, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.