Zoro Homepage

Adapter, Claisen, Transparent, 24/40

  • Mfr # 161000-2440

  • Zoro # G2878060


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Material of Construction
Glass
Overall Length
155 mm
Lower Ground Mouth Size
24/40
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161000-2440
Zoro #
G2878060
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
155 mm
Lower Ground Mouth Size
24/40
Upper Ground Stopper Size
10/30
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
Autoclavable
No
Material
Borosilicate Glass
USP Specification
Type I

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable, Upper Ground Stopper Size 10/30, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.