Zoro Homepage

Adapter, Claisen, Transparent, 24/40

  • Mfr # 161100-2440

  • Zoro # G0056537


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Cap (410119-1307) is Suitable for Use to 200 Degrees C, Thread Size is Modified GPI 13-425 and FKM O-Ring is Size 010, Threaded Top Connection for Plain Stem Thermometers, Vacuum-Tight Seal is Achieved with the Open Top Compression Cap and FKM O-Ring
Material of Construction
Glass
Overall Length
155 mm
Upper Ground Stopper Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161100-2440
Zoro #
G0056537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
155 mm
Upper Ground Stopper Size
24/40
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Cap (410119-1307) is Suitable for Use to 200 Degrees C, Thread Size is Modified GPI 13-425 and FKM O-Ring is Size 010, Threaded Top Connection for Plain Stem Thermometers, Vacuum-Tight Seal is Achieved with the Open Top Compression Cap and FKM O-Ring
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
Autoclavable
No
ASTM Specification
E438

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Cap (410119-1307) is Suitable for Use to 200 Degrees C, Thread Size is Modified GPI 13-425 and FKM O-Ring is Size 010, Threaded Top Connection for Plain Stem Thermometers, Vacuum-Tight Seal is Achieved with the Open Top Compression Cap and FKM O-Ring, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.