Adapter, Connecting, Transparent,
Mfr # 179920-0808
Zoro # G2877738
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for use to 150 Degrees C to Use it as a Septum Port, Replace the O-Ring with a PTFE-Lined Septum
Material of Construction
PTFE
Color
Clear
Product Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
179920-0808
Zoro #
G2877738
UPC #
-
Country of Origin
United States
Details
Item
Adapter
Type
Adapter
Features
A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for use to 150 Degrees C to Use it as a Septum Port, Replace the O-Ring with a PTFE-Lined Septum
Material of Construction
PTFE
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
Autoclavable
No
USP Specification
Type I
ASTM Specification
E438
Description
Adapter, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for use to 150 Degrees C to Use it as a Septum Port, Replace the O-Ring with a PTFE-Lined Septum, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.