Adapter, Distillation, Transparent, 10/30
Mfr # 167010-2942
Zoro # G2877966
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper 10/30 Top Outer Joint is for Use with 75 mm Immersion Thermometers
Material of Construction
Glass
Overall Length
210 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
167010-2942
Zoro #
G2877966
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
210 mm
Upper Ground Mouth Size
29/42
Lower Ground Mouth Size
29/42
Side Ground Mouth Size
29/42
Details
Item
Adapter
Type
Adapter
Features
Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper 10/30 Top Outer Joint is for Use with 75 mm Immersion Thermometers
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
Material
Borosilicate Glass
Autoclavable
No
USP Specification
Type I
Description
Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, Overall Length 210 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper 10/30 Top Outer Joint is for Use with 75 mm Immersion Thermometers, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.