Zoro Homepage

Adapter, Distillation, Transparent, 24/40

  • Mfr # 166200-1724

  • Zoro # G2877990


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Expands Length of Apparatus and is Also Useful as an Air Condenser, Joints are the Same Size, Liquids or Gases May Be Directed Into Organic Reactions Using Adapter 274800-0030
Material of Construction
Glass
Overall Length
250 mm
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166200-1724
Zoro #
G2877990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
250 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Expands Length of Apparatus and is Also Useful as an Air Condenser, Joints are the Same Size, Liquids or Gases May Be Directed Into Organic Reactions Using Adapter 274800-0030
Material of Construction
Glass
Color
Clear
Product Type
Adapter
USP Specification
Type I
Material
Borosilicate Glass
Autoclavable
No
ASTM Specification
E438

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 250 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Expands Length of Apparatus and is Also Useful as an Air Condenser, Joints are the Same Size, Liquids or Gases May Be Directed Into Organic Reactions Using Adapter 274800-0030, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.