Zoro Homepage

Adapter, Distillation, Transparent, 24/40

  • Mfr # 166200-3024

  • Zoro # G2877981


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Material of Construction
Glass
Overall Length
110 mm
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166200-3024
Zoro #
G2877981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
Autoclavable
No
Material
Borosilicate Glass
USP Specification
Type I

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 110 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.