Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Distillation, Transparent, 29/42

  • Mfr # 167500-2942

  • Zoro # G2877957


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Joints are Same Size, Lower and Sidearm Joints are Inner Standard Taper Joints, Upper Joint is Outer Standard Taper Joint
Material of Construction
Glass
Overall Length
165 mm
Lower Ground Mouth Size
29/42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167500-2942
Zoro #
G2877957
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
165 mm
Lower Ground Mouth Size
29/42
Side Ground Mouth Size
29/42
Upper Ground Mouth Size
29/42

Details

Item
Adapter
Type
Adapter
Features
Joints are Same Size, Lower and Sidearm Joints are Inner Standard Taper Joints, Upper Joint is Outer Standard Taper Joint
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
Autoclavable
No
USP Specification
Type I
Material
Borosilicate Glass

Description

Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, Overall Length 165 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Joints are Same Size, Lower and Sidearm Joints are Inner Standard Taper Joints, Upper Joint is Outer Standard Taper Joint, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.