Adapter, Glass Bushing, Transparent, 29/42
Mfr # 150750-0277
Zoro # G2878185
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
10/30 Sizes Are Useful as Fittings for Thermometers
Material of Construction
Glass
Overall Length
63 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150750-0277
Zoro #
G2878185
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
29/42
Details
Item
Adapter
Type
Adapter
Features
10/30 Sizes Are Useful as Fittings for Thermometers
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 29/42, Overall Length 63 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features 10/30 Sizes Are Useful as Fittings for Thermometers, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.