Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Glass Bushing, Transparent, 34/45

  • Mfr # 150750-0285

  • Zoro # G2878176


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
10/30 Sizes Are Useful as Fittings for Thermometers
Material of Construction
Glass
Overall Length
63 mm
Lower Ground Mouth Size
45/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150750-0285
Zoro #
G2878176
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
34/45

Details

Item
Adapter
Type
Adapter
Features
10/30 Sizes Are Useful as Fittings for Thermometers
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
USP Specification
Type I
Autoclavable
No
Material
Borosilicate Glass

Description

Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 34/45, Overall Length 63 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features 10/30 Sizes Are Useful as Fittings for Thermometers, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.