Zoro Homepage

Adapter, Inlet, Transparent, 14/20

  • Mfr # 179700-2114

  • Zoro # G0055986


product price: $61.59
/ea

Key Features

Type
Adapter
Features
A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum
Material of Construction
Glass
Overall Length
45 mm
Lower Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179700-2114
Zoro #
G0055986
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20

Details

Item
Adapter
Type
Adapter
Features
A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
Autoclavable
No
USP Specification
Type I
ASTM Specification
E438

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 45 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.