Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Inlet, Transparent, 24/40

  • Mfr # 179000-2440

  • Zoro # G0056080


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Material of Construction
Glass
Overall Length
200 mm
Color
Clear
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
179000-2440
Zoro #
G0056080
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
200 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
Autoclavable
No
ASTM Specification
E438

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 200 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.