Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Inlet, Transparent, 24/40

  • Mfr # 195500-2440

  • Zoro # G2877668


product price: $70.69
/ea

Key Features

Type
Adapter
Features
Includes a Rubber Adapter with a 1/4" Hole in the Top for Use with Plain Stem Thermometers and Gas Inlet Tubes, Side Hose Connection Fits 1/4" ID Flexible Tubing
Material of Construction
Glass
Overall Length
110 mm
Side Ground Mouth Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195500-2440
Zoro #
G2877668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110 mm
Side Ground Mouth Size
3/8 in
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Includes a Rubber Adapter with a 1/4" Hole in the Top for Use with Plain Stem Thermometers and Gas Inlet Tubes, Side Hose Connection Fits 1/4" ID Flexible Tubing
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
ASTM Specification
E438
USP Specification
Type I
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 110 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Includes a Rubber Adapter with a 1/4 In. Hole in the Top for Use with Plain Stem Thermometers and Gas Inlet Tubes, Side Hose Connection Fits 1/4 In. ID Flexible Tubing, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.