Zoro Homepage

Adapter, Inlet, Transparent, 29/42

  • Mfr # 183000-2942

  • Zoro # G0055758


product price: $62.59
/ea

Key Features

Type
Adapter
Features
Inner Standard Taper Joint at the Bottom and Hose Connection on the Side
Material of Construction
Glass
Overall Length
85 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183000-2942
Zoro #
G0055758
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
85 mm
Lower Ground Mouth Size
29/42
Upper Ground Mouth Size
29/42

Details

Item
Adapter
Type
Adapter
Features
Inner Standard Taper Joint at the Bottom and Hose Connection on the Side
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
Autoclavable
No
ASTM Specification
E438
USP Specification
Type I

Description

Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, Overall Length 85 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Inner Standard Taper Joint at the Bottom and Hose Connection on the Side, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.