Zoro Homepage

Adapter, Inlet, White/Blue, 14/20

  • Mfr # 179800-2214

  • Zoro # G2877765


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Diameter Variation of 1 to 2 mm Can Be Accommodated Since the Inert O-Ring is Compressed by the Open Top Cap to Effect a Vacuum-Tight Seal, Bottom Has a Standard Taper Inner Joint, Design Allows Use with Clamps (675300), Supplied with FKM O-Rings and with Polypropylene Cap Suitable for Use to 150 Degrees C
Material of Construction
PTFE
Overall Length
41 mm
Lower Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179800-2214
Zoro #
G2877765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20

Details

Item
Adapter
Type
Adapter
Features
Diameter Variation of 1 to 2 mm Can Be Accommodated Since the Inert O-Ring is Compressed by the Open Top Cap to Effect a Vacuum-Tight Seal, Bottom Has a Standard Taper Inner Joint, Design Allows Use with Clamps (675300), Supplied with FKM O-Rings and with Polypropylene Cap Suitable for Use to 150 Degrees C
Material of Construction
PTFE
Color
Blue/White
Product Type
Adapter
Autoclavable
No
Material
PTFE

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 41 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color Blue/White, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.