Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Inlet, White/Blue, 14/20

  • Mfr # 179850-2114

  • Zoro # G2877756


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Converts Plain Stem Type Funnels for Vacuum Filtration, Extends Gas Inlet or Gas Dispersion Tube Into a Flask to Function as an Impinger, Provides a Combination Inlet and Vent Tube on a Single Neck Vessel, Serves as a Pressure Relief Vent When Used with Addition Funnels
Material of Construction
PTFE
Overall Length
49 mm
Lower Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179850-2114
Zoro #
G2877756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20

Details

Item
Adapter
Type
Adapter
Features
Converts Plain Stem Type Funnels for Vacuum Filtration, Extends Gas Inlet or Gas Dispersion Tube Into a Flask to Function as an Impinger, Provides a Combination Inlet and Vent Tube on a Single Neck Vessel, Serves as a Pressure Relief Vent When Used with Addition Funnels
Material of Construction
PTFE
Color
Blue/White
Product Type
Adapter
Material
PTFE
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 49 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color Blue/White, Autoclavable No, Features Converts Plain Stem Type Funnels for Vacuum Filtration, Extends Gas Inlet or Gas Dispersion Tube Into a Flask to Function as an Impinger, Provides a Combination Inlet and Vent Tube on a Single Neck Vessel, Serves as a Pressure Relief Vent When Used with Addition Funnels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.