Adapter, PTFE Bushing, White, 24/40
Mfr # 150800-0268
Zoro # G2878121
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
10/30 Sizes are Useful as Fittings for Thermometers
Material of Construction
PTFE
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
24/40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150800-0268
Zoro #
G2878121
UPC #
-
Country of Origin
United States
Dimensions
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
10/30 Sizes are Useful as Fittings for Thermometers
Material of Construction
PTFE
Color
White
Product Type
Adapter
Material
PTFE
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 24/40, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color White, Autoclavable No, Features 10/30 Sizes are Useful as Fittings for Thermometers, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.