Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Thermometer, Transparent,

  • Mfr # 205100-1420

  • Zoro # G2877625


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Includes Drip Tip, Plastic Valves with Luer Fittings are Available Separately, Top Luer Fitting and Integral Vacuum Connection
Material of Construction
Glass
Overall Length
75 mm
Side Ground Mouth Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205100-1420
Zoro #
G2877625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Side Ground Mouth Size
1/4 in
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20

Details

Item
Adapter
Type
Adapter
Features
Includes Drip Tip, Plastic Valves with Luer Fittings are Available Separately, Top Luer Fitting and Integral Vacuum Connection
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
ASTM Specification
E438
USP Specification
Type I
Material
Borosilicate Glass

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 75 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Includes Drip Tip, Plastic Valves with Luer Fittings are Available Separately, Top Luer Fitting and Integral Vacuum Connection, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.