Zoro Homepage

Adapter, Vacuum Filtration, Transp, 14/20

  • Mfr # 178130-1420

  • Zoro # G2877878


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Designed with a Flange to Accommodate a Pluro Stopper, Pluro Stopper Sold Separately, PTFE Stopcock Permits Control of Vacuum Source
Material of Construction
Glass
Overall Length
78 mm
Lower Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178130-1420
Zoro #
G2877878
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78 mm
Lower Ground Mouth Size
14/20
Upper Ground Stopper Size
2
Upper Ground Mouth Size
14/20

Details

Item
Adapter
Type
Adapter
Features
Designed with a Flange to Accommodate a Pluro Stopper, Pluro Stopper Sold Separately, PTFE Stopcock Permits Control of Vacuum Source
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
Autoclavable
No
USP Specification
Type I
Material
Borosilicate Glass

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 78 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Designed with a Flange to Accommodate a Pluro Stopper, Pluro Stopper Sold Separately, PTFE Stopcock Permits Control of Vacuum Source, Standards Not Applicable, Upper Ground Stopper Size 2, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.