
Amber Dropper Bottle, 30mL, PK 72
Mfr # 15040P-30
Zoro # G216484820
product price: $299.99
/pk 72, $4.17/ea
Free Shipping & Returns
Key Features
Capacity
30 mL
Cap Material
Plastic Dropper
Outside Dia.
31 mm
Color
Amber
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15040P-30
Zoro #
G216484820
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
31 mm
Height
102 mm
Details
Item
Amber Dropper Bottle
Capacity
30 mL
Cap Material
Plastic Dropper
Color
Amber
Material
Type III Soda Lime
Description
Amber Dropper Bottle, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.