Zoro Homepage

Amber Dropper Bottle, 60mL, PK 12

  • Mfr # 15040P-60

  • Zoro # G916484809


product price: $62.49
/pk 12, $5.21/ea

Key Features

Outside Dia.
39 mm
Cap Material
Plastic Dropper
Color
Amber
Height
118 mm
Capacity
60 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15040P-60
Zoro #
G916484809
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
39 mm
Height
118 mm

Details

Item
Amber Dropper Bottle
Cap Material
Plastic Dropper
Color
Amber
Capacity
60 mL
Material
Type III Soda Lime

Description

Amber Dropper Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.