
Amber Glass Wide-Mouth Packer Bott, PK 12
Mfr # 5220845V-21
Zoro # G316520978
product price: $31.89
/pk 12, $2.66/eaKey Features
Capacity
250 mL
Height
119 mm
Color
Amber
Outside Dia.
66 mm
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5220845V-21
Zoro #
G316520978
UPC #
-
Country of Origin
India
Dimensions
Height
119 mm
Outside Dia.
66 mm
Details
Item
Amber Glass Wide-Mouth Packer Bott
Capacity
250 mL
Color
Amber
Material
Type III Soda Lime
Cap Material
Black Phenolic
Description
Amber Glass Wide-Mouth Packer Bott, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.