Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Glass Wide-Mouth Packer Bott, PK 24

  • Mfr # 5220438V-25

  • Zoro # G116521014


product price: $60.19
/pk 24, $2.51/ea

Key Features

Cap Material
Black Phenolic
Capacity
125 mL
Outside Dia.
54 mm
Color
Amber
Height
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220438V-25
Zoro #
G116521014
UPC #
-
Country of Origin
India

Dimensions

Outside Dia.
54 mm
Height
95 mm

Details

Item
Amber Glass Wide-Mouth Packer Bott
Cap Material
Black Phenolic
Capacity
125 mL
Color
Amber
Material
Type III Soda Lime

Description

Amber Glass Wide-Mouth Packer Bott, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.