
Amber Glass Wide-Mouth Packer Bott, PK 24
Mfr # 5220438V-26
Zoro # G416521004
product price: $69.59
/pk 24, $2.90/eaKey Features
Color
Amber
Outside Dia.
54 mm
Cap Material
Black Phenolic
Capacity
125 mL
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5220438V-26
Zoro #
G416521004
UPC #
-
Country of Origin
India
Dimensions
Outside Dia.
54 mm
Height
95 mm
Details
Item
Amber Glass Wide-Mouth Packer Bott
Color
Amber
Cap Material
Black Phenolic
Capacity
125 mL
Material
Type III Soda Lime
Description
Amber Glass Wide-Mouth Packer Bott, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.