
Amber Sample Vial, 1.8 ml, PK200
Mfr # 60912B-12
Zoro # G116294451
product price: $242.99
/pk 200, $1.21/ea
Free Shipping & Returns
Key Features
Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
35 mm
Labware Closure Liner Material
PTFE-Faced White Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60912B-12
Zoro #
G116294451
UPC #
-
Country of Origin
United States
Dimensions
Height
35 mm
GPI Thread Size/Finish
8-425
Outside Dia.
12 mm
Details
Item
Vial
Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
PTFE-Faced White Rubber
Labware Body Color
Amber
Vial Style
Sample Vial
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Description
Amber Sample Vial, Package Quantity 200
- Converted from Type I, 51 expansion borosilicate glass tubing.
- Closed-top black phenolic closures with PTFE-faced white rubber liners, unattached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.