Zoro Homepage

Amber Sample Vial, 2 ml, PK200

  • Mfr # 60912B-1232

  • Zoro # G516294365


product price: $232.99
/pk 200, $1.16/ea
Free Shipping & Returns

Key Features

Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
32 mm
Vial Style
Sample Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60912B-1232
Zoro #
G516294365
UPC #
-
Country of Origin
United States

Dimensions

Height
32 mm
Outside Dia.
12 mm
GPI Thread Size/Finish
8-425

Details

Item
Vial
Capacity
2 mL
Labware Basic Material
Glass
Includes Closure
Yes
Vial Style
Sample Vial
Labware Closure Liner Material
PTFE-Faced White Rubber
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Body Color
Amber

Description

Amber Sample Vial, Package Quantity 200


  • Converted from Type I, 51 expansion borosilicate glass tubing.
  • Closed-top black phenolic closures with PTFE-faced white rubber liners, unattached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.