Zoro Homepage

Amber Sample Vial, 20 ml, 24-400, PK72

  • Mfr # 60911B-5

  • Zoro # G016294407


product price: $200.99
/pk 72, $2.79/ea
Free Shipping & Returns

Key Features

Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
57 mm
Labware Closure Liner Material
PTFE-Faced White Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60911B-5
Zoro #
G016294407
UPC #
-
Country of Origin
United States

Dimensions

Height
57 mm
GPI Thread Size/Finish
24-400
Outside Dia.
28 mm

Details

Item
Vial
Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
PTFE-Faced White Rubber
Vial Style
Sample Vial
Labware Body Color
Amber
Labware Body Material
Type I, 51 Expansion Borosilicate Glass

Description

Amber Sample Vial, Package Quantity 72


  • Converted from Type I, 51 expansion borosilicate glass tubing.
  • Closed-top black phenolic closures with PTFE-faced white rubber liners, attached
  • Packaged in corrugated trays with partitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.