Amber Sample Vial, 4 ml, PK144
Mfr # 60911D-1
Zoro # G416294427
product price: $125.99
/pk 144, $0.87/ea
Free Shipping & Returns
Key Features
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
45 mm
Labware Closure Liner Material
White Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60911D-1
Zoro #
G416294427
UPC #
-
Country of Origin
United States
Dimensions
Height
45 mm
Outside Dia.
15 mm
GPI Thread Size/Finish
13-425
Details
Item
Vial
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
White Rubber
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Vial Style
Sample Vial
Labware Body Color
Amber
Description
Amber Sample Vial, Package Quantity 144
- Converted from Type I, 51 expansion borosilicate glass tubing
- Closed top black phenolic closure with white rubber liners, attached
- Packaged in corrugated trays with partitions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.