Zoro Homepage

Amber Sample Vial, 5.5 ml, 15-425, PK200

  • Mfr # 60911B-1940

  • Zoro # G416294366


product price: $306.99
/pk 200, $1.53/ea
Free Shipping & Returns

Key Features

Capacity
5.5 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
40 mm
Vial Style
Sample Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60911B-1940
Zoro #
G416294366
UPC #
-
Country of Origin
United States

Dimensions

Height
40 mm
Outside Dia.
19 mm
GPI Thread Size/Finish
15-425

Details

Item
Vial
Capacity
5.5 mL
Labware Basic Material
Glass
Includes Closure
Yes
Vial Style
Sample Vial
Labware Body Color
Amber
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Closure Liner Material
PTFE-Faced White Rubber

Description

Amber Sample Vial, Package Quantity 200


  • Converted from Type I, 51 expansion borosilicate glass tubing.
  • Closed-top black phenolic closures with PTFE-faced white rubber liners, attached
  • Packaged in corrugated trays with partitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.