Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Sample Vial, PK72

  • Mfr # 60911D-5

  • Zoro # G216294368


product price: $123.99
/pk 72, $1.72/ea
Free Shipping & Returns

Key Features

Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
57 mm
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60911D-5
Zoro #
G216294368
UPC #
-
Country of Origin
United States

Dimensions

Height
57 mm
GPI Thread Size/Finish
24-400
Outside Dia.
28 mm

Details

Item
Vial
Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Closure Liner Material
White Rubber
Labware Body Color
Amber
Vial Style
Sample Vial

Description

Amber Sample Vial, Package Quantity 72


  • Converted from Type I, 51 expansion borosilicate glass tubing.
  • Closed top black phenolic closure with white rubber liners, attached
  • Packaged in corrugated trays with partitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.