
Amber Sample Vial, with Polypropyl, PK72
Mfr # 60911S-5
Zoro # G816294386
product price: $208.99
/pk 72, $2.90/ea
Free Shipping & Returns
Key Features
Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
57 mm
Labware Closure Liner Material
PTFE-Faced Silicone Septa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60911S-5
Zoro #
G816294386
UPC #
-
Country of Origin
United States
Dimensions
Height
57 mm
GPI Thread Size/Finish
24-400
Outside Dia.
28 mm
Details
Item
Vial
Capacity
20 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
PTFE-Faced Silicone Septa
Vial Style
Sample Vial
Labware Body Material
Type I, 51 Expansion Borosilicate Glass
Labware Body Color
Amber
Description
Amber Sample Vial, Package Quantity 72
- Converted from Type I, 51 expansion borosilicate glass tubing.
- Vials packaged in corrugated trays with partitions
- Open-top white polypropylene closures with PTFE-faced silicone septa attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.