Zoro Homepage

Amber Shell Plug Style Vial, 4 m, PK2000

  • Mfr # 60835D-1544

  • Zoro # G916294392


product price: $597.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
44 mm
Labware Body Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60835D-1544
Zoro #
G916294392
UPC #
-
Country of Origin
United States

Dimensions

Height
44 mm
Outside Dia.
15 mm

Details

Item
Vial
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Amber
Vial Style
Plug Style Vial
Labware Body Material
Type I, 51 Expansion Borosilicate Glass

Description

Amber Shell Plug Style Vial, Package Quantity 2000


  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Ideal for use with light-sensitive samples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.