Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Triple Neck Round Bottom Flask

  • Mfr # 606020-1424

  • Zoro # G6643388


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606020-1424
Zoro #
G6643388
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
7.16 in
Stopper Size
24/40
Labware Height - Metric
182 mm
Body Diameter - Metric
130 mm
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)
Joint Size
24/40 mm (Side), 34/45 mm (Center)
Overall Height - Metric
182 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Angled
Item
Boiling Flask
Capacity
1000mL
Labware Closure Type
Stopper
Includes
Side Necks are Angled
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes Closure
No
Special Features
Standard Taper Joint
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
clear
Standards
ASTM E438
Glassware Class
A
Clarity
Transparent
Body Material
Borosilicate Glass
Neck Style
Angled
ASTM Specification
E438
Graduated
No
Basic Material
Glass
Body Color
Clear
Capacity - English
34 fl oz
Closure Material
No Closure
Number of Flasks Included
1
Closure Type
Stopper
USP Specification
Type I
Capacity - Metric
1 L
Shape
Round

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 182 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.