Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrett Distilling Flask, 200mL, PK24

  • Mfr # 610900-0200

  • Zoro # G6643415


product price: $1,292.99
/pk 24, $53.87/ea
Free Shipping & Returns

Key Features

Flask Type
Distilling
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610900-0200
Zoro #
G6643415
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
7.08 in
Labware Height - Metric
180 mm
Stopper Size
3
Joint Size
3
Overall Height - Metric
180 mm
Compatible with Stopper Size
3

Details

Flask Type
Distilling
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Includes
Cork for Sidearm
Labware ASTM Specification
E438
Capacity
200mL
Includes Closure
No
Autoclavable
Yes
Special Features
Standard Taper Joint
Labware Closure Type
Stopper
Item
Distilling Flask
Material of Construction
Borosilicate Glass
Standards
ASTM D1078, ASTM E133, ASTM E438
USP Specification
Type I
Body Color
Clear
ASTM Specification
D1078, E133, E438
Glassware Class
A
Capacity - Metric
200 mL
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Material
No Closure
Basic Material
Glass
Capacity - English
6.7 fl oz
Closure Type
Stopper
Neck Style
Straight
Graduated
No
Number of Flasks Included
24

Description

Distilling Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Distilling, Overall Height - Metric 180 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 3, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification D1078, E133, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.