Zoro Homepage

Beaker, Borosilicate Glass, Low Form, 250 mL / 8.45 fl oz Capacity, A Type II, 48 PK

  • Mfr # 14005-250

  • Zoro # G2615411


product price: $706.99
/pk 48, $14.73/ea
Free Shipping & Returns

Key Features

Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Outside Diameter - Metric
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14005-250
Zoro #
G2615411
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter - Metric
67 mm
Labware Height - English
3.6 in
Outside Dia.
67 mm
Labware Outside Dia. - English
2.5 in
Overall Height - Metric
92 mm
Height
92mm
Labware Height - Metric
92 mm

Details

Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Matte Finish Marking Area for Labeling
Graduation Subdivisions
25 mL
USP Specification
Type II
Labware ASTM Specification
E960-93 (2013)
Graduation Range
25 to 200 mL
Industry Type
Healthcare
Series
14005
Product Type
Beaker
Maximum Graduation - Metric
200 mL
Includes Graduations
Yes
Graduation Increments - Metric
25 mL
ASTM Specification
E960
Minimum Graduation - Metric
25 mL
Standards
ASTM E960
Clarity
Transparent
Body Color
None
Disposable/Reusable
Reusable
Graduation Style
Printed
Basic Material
Glass

Description

Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 67 mm, Overall Height - Metric 92 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type II, Basic Material Glass, Special Features Matte Finish Marking Area for Labeling, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile, ASTM Specification E960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.