Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Borosilicate Glass, Low Form, 4 L / 1.06 gal Capacity, A Type I, 6 PK

  • Mfr # 14000-4000

  • Zoro # G2615280


product price: $595.99
/pk 6, $99.33/ea
Free Shipping & Returns

Key Features

Capacity
4000mL
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
4 L
Capacity - English
1.06 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14000-4000
Zoro #
G2615280
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter - Metric
161 mm
Labware Outside Dia. - English
6.3 in
Outside Dia.
161 mm
Labware Height - English
9.9 in
Overall Height - Metric
250 mm
Height
250mm
Labware Height - Metric
250 mm

Details

Item
Beaker
Capacity
4000mL
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
4 L
Capacity - English
1.06 gal
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout
Graduation Subdivisions
250 mL
USP Specification
Type I
Labware ASTM Specification
E960-93 (2013)
Series
14000
Industry Type
Healthcare
Graduation Range
500 to 3,500 mL
Includes
Pour Spout
Product Type
Beaker
Includes Graduations
Yes
ASTM Specification
D2070, E960
Graduation Increments - Metric
250 mL
Body Color
None
Basic Material
Glass
Disposable/Reusable
Reusable
Maximum Graduation - Metric
3,500 mL
Graduation Style
Printed
Clarity
Transparent
Standards
ASTM E960
Minimum Graduation - Metric
500 mL

Description

Beaker, Capacity - Metric 4 L, Capacity - English 1.06 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 161 mm, Overall Height - Metric 250 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Graduation Increments - Metric 250 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.