Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Flask, 250mL, Glass, Red

  • Mfr # 25057-250

  • Zoro # G2877519


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25057-250
Zoro #
G2877519
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
5.23 in
Height
133mm
Labware Height - Metric
133 mm
Overall Height
133mm
Stopper Size
24/40
Joint Size
24/40 mm
Body Diameter - Metric
83 mm
Overall Height - Metric
133 mm
Compatible with Stopper Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
No
Special Features
Short Standard Taper Joint
Color
Red
Labware Closure Type
Stopper
Autoclavable
Yes
Includes
Short standard Tapper Joint Neck
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Capacity
250ml
Item
Boiling Flask
Material of Construction
Glass
Labware ASTM Specification
E438
ASTM Specification
E1403, E438
Capacity - Metric
250 mL
Graduated
No
USP Specification
Type I
Number of Flasks Included
1
Basic Material
Glass
Closure Material
No Closure
Standards
ASTM E1403, ASTM E438
Body Color
Clear
Body Material
Borosilicate Glass
Closure Type
Stopper
Clarity
Transparent
Neck Style
Straight
Capacity - English
8.45 fl oz
Glassware Class
A

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 133 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.