Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 1 oz., PK48

  • Mfr # 5110120V-25

  • Zoro # G4641445


product price: $77.49
/pk 48, $1.61/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110120V-25
Zoro #
G4641445
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
1 oz
Labware Body Color
Clear
Graduation Range
Not Specified
Includes Closure
Yes
Labware Basic Material
Glass
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Closure Included
Yes
Body Material
Soda Lime Glass
Body Color
Clear
Bottle Type
Storage
Clarity
Transparent
Capacity - English
1 fl oz
ASTM Specification
E438 Type II
Capacity - Metric
30 mL
USP Specification
Type III
Closure Color
Black
Graduated
No
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.