Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 1 oz., PK48

  • Mfr # 5110120V-26

  • Zoro # G4641454


product price: $76.29
/pk 48, $1.59/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110120V-26
Zoro #
G4641454
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
79 mm
Screw Closure Size
20-400 mm
Mouth Size
Narrow
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Labware Capacity - English
1 oz
Labware Closure Material
PTFE
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Labware Body Color
Clear
Bottle/Jar Shape
Round
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Storage
Closure Color
Black
Body Color
Clear
Closure Liner Material
LDPE/PTFE
Graduated
No
ASTM Specification
E438 Type II
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Body Material
Soda Lime Glass
Basic Material
Glass
Clarity
Transparent
USP Specification
Type III
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.