Zoro Homepage

Boston Bottle, 1000mL, Amber, PK12

  • Mfr # 5123233V-21

  • Zoro # G4645164


product price: $58.99
/pk 12, $4.92/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123233V-21
Zoro #
G4645164
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Height
206mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1,000mL
Labware Closure Color
White Clear
Labware Capacity - Metric
1 L
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Includes Closure
Yes
Graduation Range
Not Specified
Labware Body Color
Amber
Bottle/Jar Shape
Boston Round
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Pulp/Vinyl
Body Color
Amber
ASTM Specification
E438 Type II
Bottle Type
Storage
Capacity - Metric
1 L
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Color
Clear/White
Basic Material
Glass
Graduated
No
Capacity - English
32 fl oz
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.