Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 1000mL, PK12

  • Mfr # 5123233V-22

  • Zoro # G7713833


product price: $48.99
/pk 12, $4.08/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123233V-22
Zoro #
G7713833
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Height
206mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
206 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Overall Height - Metric
206 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1,000mL
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polyethylene (PE)
Includes Closure
Yes
Labware Closure Color
White Clear
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Capacity - Metric
1 L
Labware Basic Material
Glass
Labware Body Color
Amber
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Capacity - English
32 fl oz
USP Specification
Type III
Graduated
No
Body Material
Soda Lime Glass
Closure Color
Clear/White
Bottle Type
Storage
Capacity - Metric
1 L
Closure Liner Material
Pulp/Vinyl
Closure Included
Yes
Body Color
Amber
ASTM Specification
E438 Type II

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.