Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 125mL, PK24

  • Mfr # 5120422V-21

  • Zoro # G4645137


product price: $34.59
/pk 24, $1.44/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120422V-21
Zoro #
G4645137
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Labware Height - Metric
112 mm
Labware Screw Closure Size
22-400 mm
Height
112mm
Screw Closure Size
22-400 mm
Minimum Screw Closure Size
22 mm
Mouth Size
Narrow
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
125ml
Labware Body Color
Amber
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Includes Closure
Yes
Labware Basic Material
Glass
Labware Capacity - Metric
125 mL
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
ASTM Specification
E438 Type II
USP Specification
Type III
Closure Liner Material
Pulp/Vinyl
Closure Included
Yes
Body Material
Soda Lime Glass
Closure Color
Clear/White
Basic Material
Glass
Graduated
No
Body Color
Amber
Bottle Type
Storage
Capacity - Metric
125 mL
Capacity - English
4 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.