Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 125mL, PK24

  • Mfr # 5120422V-25

  • Zoro # G4641621


product price: $43.79
/pk 24, $1.82/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120422V-25
Zoro #
G4641621
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Height
112mm
Labware Screw Closure Size
22-400 mm
Labware Height - Metric
112 mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
48 mm
Minimum Screw Closure Size
22 mm
Overall Height - Metric
112 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
125ml
Labware Basic Material
Glass
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Body Color
Amber
Graduation Range
Not Specified
Bottle/Jar Shape
Boston Round
Labware Capacity - Metric
125 mL
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Basic Material
Glass
Bottle Type
Storage
USP Specification
Type III
ASTM Specification
E438 Type II
Closure Included
Yes
Capacity - English
4 fl oz
Body Material
Soda Lime Glass
Capacity - Metric
125 mL
Closure Liner Material
Polyethylene
Graduated
No
Closure Color
Clear/White

Description

Bottle, Body Color Amber, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.