Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 125mL, PK24

  • Mfr # 5120422V-26

  • Zoro # G4641637


product price: $45.79
/pk 24, $1.91/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120422V-26
Zoro #
G4641637
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Height
112mm
Labware Height - Metric
112 mm
Screw Closure Size
22-400 mm
Overall Height - Metric
112 mm
Minimum Screw Closure Size
22 mm
Mouth Size
Narrow
Body Diameter - Metric
48 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
125ml
Labware Capacity - Metric
125 mL
Labware Closure Material
PTFE
Bottle/Jar Shape
Boston Round
Labware Body Color
Amber
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Capacity - English
4 fl oz
Closure Color
Clear/White
Closure Included
Yes
Basic Material
Glass
USP Specification
Type III
Body Material
Soda Lime Glass
Body Color
Amber
Bottle Type
Storage
Capacity - Metric
125 mL
Graduated
No
ASTM Specification
E438 Type II
Closure Liner Material
LDPE/PTFE

Description

Bottle, Body Color Amber, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.