Zoro Homepage

Boston Bottle, 16 oz., Clear, PK12

  • Mfr # 5111628V-21

  • Zoro # G4645076


product price: $33.49
/pk 12, $2.79/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111628V-21
Zoro #
G4645076
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Color
Clear
Labware Capacity - English
16 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Graduation Range
Not Specified
Includes Closure
Yes
Bottle/Jar Shape
Round
Special Features
Helps to Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Body Color
Clear
ASTM Specification
E438 Type II
Closure Color
Black
Capacity - Metric
500 mL
Graduated
No
Capacity - English
16.9 fl oz
Clarity
Transparent
USP Specification
Type III
Bottle Type
Storage
Basic Material
Glass
Closure Included
Yes
Closure Liner Material
Pulp/Vinyl

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.