Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 16 oz., PK12

  • Mfr # 5111628V-22

  • Zoro # G4641524


product price: $33.79
/pk 12, $2.82/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111628V-22
Zoro #
G4641524
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Overall Height - Metric
168 mm
Body Diameter - Metric
75 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
16 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
Polyethylene
Graduation Range
Not Specified
Labware Closure Material
Polyethylene (PE)
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Capacity - English
16 oz
Special Features
Helps to Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E438 Type II
Graduated
No
Clarity
Transparent
Body Material
Soda Lime Glass
Capacity - Metric
500 mL
Closure Included
Yes
Capacity - English
16.9 fl oz
Closure Color
Black
Bottle Type
Storage
Body Color
Clear
Closure Liner Material
Polyethylene
Basic Material
Glass
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.