Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 16 oz., PK12

  • Mfr # 5111628V-25

  • Zoro # G4641533


product price: $31.49
/pk 12, $2.62/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111628V-25
Zoro #
G4641533
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
75 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
16 oz.
Includes Closure
Yes
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Capacity - English
16 oz
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
USP Specification
Type III
Basic Material
Glass
Body Color
Clear
ASTM Specification
E438 Type II
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Closure Liner Material
Polyethylene
Closure Color
Black
Graduation Increments - Metric
10 mL
Body Material
Soda Lime Glass
Closure Included
Yes
Bottle Type
Storage
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 10 mL, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.