Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 2 oz., Clear, PK24

  • Mfr # 5110220V-21

  • Zoro # G4645042


product price: $32.49
/pk 24, $1.35/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110220V-21
Zoro #
G4645042
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
94mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Closure Color
Black
ASTM Specification
E438 Type II
USP Specification
Type III
Clarity
Transparent
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Body Material
Soda Lime Glass
Closure Liner Material
Pulp/Vinyl
Bottle Type
Storage
Basic Material
Glass
Body Color
Clear
Graduated
No
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.