Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 2 oz., PK24

  • Mfr # 5110220V-26

  • Zoro # G4641472


product price: $40.19
/pk 24, $1.67/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110220V-26
Zoro #
G4641472
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
94mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Overall Height - Metric
94 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
2 oz.
Labware Closure Material
PTFE
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Capacity - English
2 oz
Labware Basic Material
Glass
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Closure Liner Material
LDPE/PTFE
Basic Material
Glass
Closure Color
Black
Body Material
Soda Lime Glass
Closure Included
Yes
Graduated
No
ASTM Specification
E438 Type II
Bottle Type
Storage

Description

Bottle, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.