Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 250mL, PK12

  • Mfr # 5120824V-25

  • Zoro # G4641646


product price: $28.89
/pk 12, $2.41/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120824V-25
Zoro #
G4641646
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Labware Screw Closure Size
24-400 mm
Height
136mm
Screw Closure Size
24-400 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm
Overall Height - Metric
136 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
250ml
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Boston Round
Labware Closure Color
White Clear
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
Amber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Closure Included
Yes
Body Material
Soda Lime Glass
Closure Color
Clear/White
Graduated
No
Bottle Type
Storage
Basic Material
Glass
Closure Liner Material
Polyethylene
Capacity - English
8 fl oz
USP Specification
Type III
Body Color
Amber
ASTM Specification
E438 Type II
Capacity - Metric
250 mL

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.